Zoro Homepage

CPVC Reducing Bushing, CTS, Schedule SDR-11, 1" x 1/2" Pipe Size, CTS Spigot x CTS Hub

  • Mfr # 2GKF8

  • Zoro # G3476663


product price: $1.15
/ea

Key Features

Fitting Connection Type
CTS Spigot x CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
1" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GKF8
Zoro #
G3476663
UPC #
190735934579
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"
Fitting Side A Copper Tube Size
1 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Copper Tube Size
1/2 in

Details

Fitting Connection Type
CTS Spigot x CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule SDR-11
Item
Reducing Bushing, CTS
Standards
ASTM D2846
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Reducing Bushing
Pipe Fitting Schedule/Class
Schedule SDR-11
Specific Fitting Shape
Reducer Bushing
Max. Pressure
100 psi
Color
Light Yellow
Pipe Fitting Connection Type
CTS Spigot x CTS Hub
Max. Temp.
180 Degrees F
Shop By
Closeouts
Schedule
SDR-11
Application
Tubing Systems
Fitting Material
CPVC
Maximum Operating Temperature
180 Degrees F
Fitting Side B Connection Type
CTS Socket Hub
Fitting Side A Connection Type
Spigot
Maximum Operating Pressure
100 psi
Fitting Shape
Bushing
Fitting Side 2 Connection Type
Socket
Fitting Side 1 Connection Type
Spigot
Operating Pressure - Maximum
100 psi
Connector Type
Reducer
Operating Temperature - Maximum
180 Degrees F
For Media Type
Non-Potable Water

Description

Sweat Fitting Bushing, Application Tubing Systems, Fitting Side A Connection Type Spigot, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material CPVC, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Reducing Bushing, Standards ASTM D2846, Color Light Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.