Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 1-1/2" Pipe Size, CTS Spigot x CTS Hub

  • Mfr # 4137-251

  • Zoro # G2762636


product price: $7.69
/ea

Key Features

Fitting Connection Type
CTS Spigot x CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
2" x 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4137-251
Zoro #
G2762636
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
2 1/8 in
Overall Length
2 1/32 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Pipe Size
2 in
Fitting Side B Copper Tube Size
5 1/2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Copper Tube Size
1 1/2 in

Details

Fitting Connection Type
CTS Spigot x CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule SDR-11
Item
Reducing Bushing, CTS
Standards
ASTM D2846
Pipe Fitting Connection Type
CTS Spigot x CTS Hub
Color
Tan
Max. Temp.
180 Degrees F
Max. Pressure
100 psi
Pipe Fitting Schedule/Class
Schedule SDR-11
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Reducing Bushing
Specific Fitting Shape
Reducer Bushing
Connection Type
Spigot x CTS Socket Hub
Temp. Range
73 Degrees to 180 Degrees F
Fitting Side A Type
CTS Spigot
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Not Rated
Includes Shield
No
Application
Non-Potable Water
Includes Seal
No
Fitting Side B Type
CTS Hub
Fitting Side B Gender
Female
Schedule
Schedule SDR 11
Fitting Side A Gender
Male
Fitting Side B Connection Type
CTS Socket Hub
Fitting Side A Connection Type
Spigot
Fitting Material
CPVC
Maximum Operating Temperature
180 Degrees F
Includes Center Stop
Rolled Center Stop
Fitting Shape
Bushing
Fitting Side 1 Connection Type
Spigot
Operating Pressure - Maximum
Not Rated
For Media Type
Non-Potable Water
Connector Type
Reducer
Fitting Side 2 Connection Type
Socket
Operating Temperature - Maximum
180 Degrees F

Description

Sweat Fitting Bushing, Application Non-Potable Water, Fitting Side A Connection Type Spigot, Fitting Side B Connection Type CTS Socket Hub, Fitting Side B Copper Tube Size 5 1/2 in, Fitting Material CPVC, Fitting Side A Pipe Size 2 in, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Reducing Bushing, Includes Center Stop Rolled Center Stop, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Overall Length 2 1/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.