Zoro Homepage

CPVC Reducing Bushing, CTS, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub

  • Mfr # 2GKF7

  • Zoro # G2748821


product price: $0.94
/ea

Key Features

Fitting Connection Type
CTS Spigot x CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
3/4" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GKF7
Zoro #
G2748821
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Overall Length
29/32 in
Socket Depth
1/2 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
1/2 in

Details

Fitting Connection Type
CTS Spigot x CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule SDR-11
Item
Reducing Bushing, CTS
Standards
ASTM D2846
Basic Pipe Fitting Material
Plastic
Max. Temp.
180 Degrees F
Max. Pressure
100 psi
Specific Pipe Fitting Shape
Reducing Bushing
Color
Light Yellow
Pipe Fitting Schedule/Class
Schedule SDR-11
Pipe Fitting Connection Type
CTS Spigot x CTS Hub
Specific Fitting Shape
Reducer Bushing
Schedule
SDR-11
Maximum Operating Temperature
212 Degrees F
Maximum Operating Pressure
150 psi
Fitting Material
CPVC
Application
Tubing Systems
Compatible Tube Material
CPVC
Minimum Operating Temperature
32 Degrees F
Fitting Side B Connection Type
CTS Socket Hub
Fitting Side A Connection Type
Spigot
Precleaned
Cleaned and Bagged
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Shape
Bushing
Material Grade
Schedule SDR-11
Operating Temperature - Maximum
212 Degrees F
Includes Center Stop
Rolled Center Stop
Operating Temperature - Minimum
32 Degrees F
Fitting Features
Rigid
Connector Type
Reducer
Fitting Side 2 Connection Type
Socket
Operating Pressure - Maximum
150 psi
For Media Type
Non-Potable Water, Potable Water
Fitting Side 1 Connection Type
Spigot

Description

Sweat Fitting Bushing, Application Tubing Systems, Fitting Side A Connection Type Spigot, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material CPVC, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Specific Fitting Shape Reducing Bushing, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.