Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Reducing Coupling, Schedule 80, 1" x 3/4" Pipe Size, FNPT x FNPT

  • Mfr # 9830-131

  • Zoro # G5328023


product price: $12.19
/ea

Key Features

Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9830-131
Zoro #
G5328023
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Overall Length
1 7/8 in
Fitting Side A Outside Diameter
1 13/16 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
3/4 in
For Pipe Outside Diameter
1 in
Fitting Side B Outside Diameter
1 1/2 in

Details

Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 80
Item
Reducing Coupling
Standards
NSF
Max. Pressure
150 psi
Specific Fitting Shape
Reducer Coupling
Max. Temp.
176 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Reducing Coupling
Color
Gray
Temp. Range
32 Degrees to 200 Degrees F
Includes Shield
No
Includes Plug
No
Application
Non-Potable Water, Potable Water
Maximum Operating Pressure
315 psi @ 73 Degrees F
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
14
Low Lead Compliance Level
Certified
For Pipe Schedule
80
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Schedule
Schedule 80
Low Lead Certified Standard
NSF 61

Description

Reducing Coupling, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 1 in, Female, NPT, 1 13/16 in, 11 1/2, 3/4 in, Female, NPT, 1 1/2 in, 14, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 in, 1 7/8 in Overall Length, 315 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.