Zoro Homepage

CPVC Reducing Coupling, Schedule 80, 1" x 3/4" Pipe Size, Socket

  • Mfr # 9829-131

  • Zoro # G2600902


product price: $7.79
/ea

Key Features

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9829-131
Zoro #
G2600902
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
For Pipe Outside Diameter
1 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side A Outside Diameter
1 13/16 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
2 1/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 80
Item
Reducing Coupling
Standards
ASTM D1784, NSF14
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Schedule/Class
Schedule 80
Color
Gray
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
630 psi @ 73 Degrees F
Basic Pipe Fitting Material
Plastic
Max. Temp.
210 Degrees F
Temp. Range
32 Degrees to 200 Degrees F
Includes Seal
No
Fitting Side B Type
Socket
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Application
Non-Potable Water, Potable Water
Low Lead Compliance Level
Certified
Schedule
Schedule 80
Low Lead Certified Standard
NSF 61
Includes Plug
No
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Maximum Operating Pressure
630 psi @ 73 Degrees F
For Pipe Schedule
80

Description

Reducing Coupling, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 1 in, Female, Socket, 1 13/16 in, 3/4 in, Female, Socket, 1 1/2 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 in, 2 17/64 in Overall Length, 630 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.