Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Reducing Coupling, Schedule 80, 2-1/2" x 1-1/2" Pipe Size, Socket

  • Mfr # 9829-291

  • Zoro # G3080551


product price: $26.29
/ea

Key Features

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2-1/2" x 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9829-291
Zoro #
G3080551
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2" x 1-1/2"
Pipe Size (Fittings)
2-1/2" x 1-1/2"
Fitting Side A Outside Diameter
3 1/2 in
Overall Length
3 5/16 in
For Pipe Outside Diameter
2 1/2 in
Fitting Side B Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 80
Item
Reducing Coupling
Standards
ASTM D1784, NSF14
Basic Pipe Fitting Material
Plastic
Max. Temp.
210 Degrees F
Specific Fitting Shape
Reducer Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Schedule/Class
Schedule 80
Max. Pressure
425 psi @ 73 Degrees F
Color
Gray
Temp. Range
32 Degrees to 200 Degrees F
Includes Plug
No
Includes Shield
No
Includes Seal
No
Fitting Side B Type
Socket
Application
Non-Potable Water, Potable Water
Maximum Operating Pressure
420 psi @ 73 Degrees F
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 80
For Pipe Schedule
80
Fitting Side B Gender
Female
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61
Fitting Side A Type
Socket
Fitting Side A Gender
Female

Description

Reducing Coupling, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 2 1/2 in, Female, Socket, 3 1/2 in, 1 1/2 in, Female, Socket, 2 3/8 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 2 1/2 in, 3 23/64 in Overall Length, 420 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.