Zoro Homepage

CPVC Reducing Tee, CTS, Schedule SDR-11, 1" x 1" x 3/4" Pipe Size, CTS Hub

  • Mfr # 4101-131

  • Zoro # G2819695


product price: $10.89
/ea

Key Features

Fitting Connection Type
CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
1" x 1" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4101-131
Zoro #
G2819695
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 1" x 3/4"
Pipe Size (Fittings)
1" x 1" x 3/4"
Overall Length
2 15/16 in
Fitting Side A Outside Diameter
1 3/8 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Outside Diameter
1 3/8 in
Fitting Side B Outside Diameter
1 1/8 in
Fitting Side C Copper Tube Size
3/4 in
Fitting Side B Copper Tube Size
1 in
Fitting Side A Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 3 Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
1 in

Details

Fitting Connection Type
CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Schedule SDR-11
Item
Reducing Tee, CTS
Standards
ASTM D2846
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Reducing Tee
Specific Pipe Fitting Shape
Reducing Tee
Max. Temp.
180 Degrees F
Pipe Fitting Connection Type
CTS Hub
Color
Tan
Pipe Fitting Schedule/Class
Schedule SDR-11
Temp. Range
73 Degrees to 180 Degrees F
Connection Type
CTS Hub x Socket x Socket
Fitting Side B Type
Socket
Fitting Side A Type
CTS Hub
Includes Seal
No
Fitting Side C Gender
Female
Schedule
Schedule SDR 11
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Not Rated
Fitting Side C Type
Socket
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Application
Non-Potable Water
Includes Shield
No
Includes Center Stop
Rolled Center Stop
Maximum Operating Temperature
180 Degrees F
Fitting Side A Connection Type
CTS Hub
Fitting Side C Connection Type
Socket
Fitting Material
CPVC
Fitting Side B Connection Type
Socket
Fitting Shape
Tee
Fitting Side 2 Connection Type
Socket
Operating Pressure - Maximum
Not Rated
Connector Type
Reducer
Operating Temperature - Maximum
180 Degrees F
Fitting Side 1 Connection Type
Socket
For Media Type
Non-Potable Water
Fitting Side 3 Connection Type
Socket

Description

Sweat Fitting Tee, Application Non-Potable Water, Fitting Side A Connection Type CTS Hub, Fitting Side B Connection Type Socket, Fitting Side C Connection Type Socket, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material CPVC, Includes Center Stop Rolled Center Stop, Specific Fitting Shape Reducing Tee, Maximum Operating Temperature 180 Degrees F, Standards ASTM D2846, NSF 14, NSF 61, Color Tan

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.