Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Reducing Tee, Schedule 80, 1-1/2" x 1-1/2" x 1" Pipe Size, Socket x Socket x Socket

  • Mfr # 9801-211

  • Zoro # G2523114


product price: $25.19
/ea

Key Features

Fitting Connection Type
Socket x Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9801-211
Zoro #
G2523114
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 1"
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 1"
Fitting Side B Outside Diameter
1 11/16 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
4 3/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
For Pipe Outside Diameter
1 1/2 in
Fitting Side C Outside Diameter
2 5/16 in
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side C Nominal Pipe Size
1 1/2 in

Details

Fitting Connection Type
Socket x Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Item
Reducing Tee
Standards
ASTM D1784, NSF14 Certified
Specific Pipe Fitting Shape
Reducing Tee
Max. Pressure
471 psi @ 73 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Max. Temp.
210 Degrees F
Color
Gray
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side A Type
Socket
Fitting Side C Gender
Female
Low Lead Compliance Level
Certified
Fitting Side B Gender
Female
Schedule
Schedule 80
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Maximum Operating Pressure
470 psi @ 73 Degrees F
Includes Plug
No
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Socket
Application
Non-Potable Water, Potable Water
Low Lead Certified Standard
NSF 61
For Pipe Schedule
80
Includes Shield
No

Description

Reducing Tee, Slip Socket Connection, Material of Construction CPVC, Schedule 80, Color Gray, Standards ASTM D1784, NSF-14 Certified, Compliance Certified For Use in Potable Water Applications, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.