Zoro Homepage

CPVC Solid Flange, Schedule 80, 1-1/2" Pipe Size, FNPT

  • Mfr # 9852-015

  • Zoro # G3255341


product price: $37.49
/ea

Key Features

Fitting Connection Type
FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9852-015
Zoro #
G3255341
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
5"
Pipe Size (Fittings)
1-1/2"
Flange Thickness
5/8 in
Nominal Pipe Size
1 1/2 in
Flange Outside Diameter
5 in
Bolt Circle Diameter
3 7/8 in
Overall Length
1 3/16 in
Bolt Hole Diameter
1/2 in

Details

Fitting Connection Type
FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Item
Solid Flange
Standards
ASTM D1784, NSF14
Max. Pressure
150 psi @ 73 Degrees F
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Solid Flange
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Flange
Color
Gray
Number of Holes
4
Max. Temp.
210 Degrees F
Temp. Range
210 Degrees F
Class
Class 150
Low Lead Certified Standard
NSF61
Connection Surface
Flat
Maximum Operating Pressure
150 psi
For Pipe Schedule
80
Number of Bolt Holes
4
Application
Non-Potable Water, Potable Water
Schedule
Schedule 80
Low Lead Compliance Level
Certified

Description

Flange, Raised, 1 1/2 in Nominal Pipe Size, Female NPT, 5 in Flange Outside Diameter, 5/8 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter, 1 3/16 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.