Zoro Homepage

CPVC Solid Flange, Schedule 80, 2-1/2" Pipe Size, FNPT

  • Mfr # 9852-025

  • Zoro # G3090455


product price: $61.79
/ea

Key Features

Fitting Connection Type
FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9852-025
Zoro #
G3090455
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Outside Dia.
7"
Flange Outside Diameter
7 in
Overall Length
1 11/16 in
Nominal Pipe Size
2 1/2 in
Bolt Circle Diameter
5 1/2 in
Flange Thickness
3/4 in
Bolt Hole Diameter
11/16 in

Details

Fitting Connection Type
FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Item
Solid Flange
Standards
ASTM D1784, NSF14
Number of Holes
4
Color
Gray
Specific Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi@73 Degrees F
Specific Fitting Shape
Solid Flange
Pipe Fitting Schedule/Class
Schedule 80
Max. Temp.
210 Degrees F
Temp. Range
210 Degrees F
Class
Class 150
Low Lead Certified Standard
NSF61
Connection Surface
Flat
Maximum Operating Pressure
150 psi
Application
Non-Potable Water, Potable Water
Low Lead Compliance Level
Certified
Number of Bolt Holes
4
For Pipe Schedule
80
Schedule
Schedule 80

Description

Flange, Raised, 2 1/2 in Nominal Pipe Size, Female NPT, 7 in Flange Outside Diameter, 3/4 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 4, 5 1/2 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 1 11/16 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.