Zoro Homepage

CPVC Solid Flange, Schedule 80, 3/4" Pipe Size, FNPT

  • Mfr # 9852-007

  • Zoro # G3498957


product price: $22.29
/ea

Key Features

Fitting Connection Type
FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9852-007
Zoro #
G3498957
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Outside Dia.
3-7/8"
Pipe Size (Fittings)
3/4"
Bolt Hole Diameter
9/16 in
Bolt Circle Diameter
2 3/4 in
Flange Thickness
7/16 in
Flange Outside Diameter
3 7/8 in
Overall Length
7/8 in
Nominal Pipe Size
3/4 in

Details

Fitting Connection Type
FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Item
Solid Flange
Standards
ASTM D1784, NSF14
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Flange
Max. Pressure
150 psi @ 73 Degrees F
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Solid Flange
Max. Temp.
210 Degrees F
Color
Gray
Number of Holes
4
Temp. Range
210 Degrees F
Application
Non-Potable Water, Potable Water
Class
Class 150
For Pipe Schedule
80
Connection Surface
Flat
Number of Bolt Holes
4
Maximum Operating Pressure
150 psi
Schedule
Schedule 80
Low Lead Certified Standard
NSF61
Low Lead Compliance Level
Certified

Description

Flange, Raised, 3/4 in Nominal Pipe Size, Female NPT, 3 7/8 in Flange Outside Diameter, 7/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 7/8 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.