CPVC Street Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub x CTS Spigot

  • Mfr # 4109-007

  • Zoro # G2549845


product price: $1.69
/ea
Sold in multiples of 10 for $16.90

Key Features

Fitting Connection Type
CTS Hub x CTS Spigot
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4109-007
Zoro #
G2549845
UPC #
00011651990121
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side A Outside Diameter
1 1/8 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
7/8 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
2 5/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Pipe Size
3/4 in

Details

Fitting Connection Type
CTS Hub x CTS Spigot
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule SDR-11
Item
Street Elbow, 90 Degrees , CTS
Standards
ASTM D2846
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule SDR-11
Max. Pressure
400 psi@73 Degrees F
Max. Temp.
180 Degrees F
Color
Tan
Specific Fitting Shape
90 Degree Street Elbow
Specific Pipe Fitting Shape
90 Degree Street Elbow
Pipe Fitting Connection Type
CTS Hub x CTS Spigot
Temp. Range
73 Degrees to 180 Degrees F
Fitting Side A Type
CTS Hub
Maximum Operating Pressure
400 psi @ 73 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
CTS Spigot
For Pipe Schedule
SDR 11
Fitting Side A Gender
Female
Application
Non-Potable Water
Schedule
Schedule SDR 11
Fitting Side B Gender
Male
Includes Seal
No
Includes Shield
No
Fitting Side B Connection Type
Spigot
Fitting Material
CPVC
Fitting Side A Connection Type
CTS Socket Hub
Maximum Operating Temperature
180 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
180 Degrees F
Fitting Side 2 Connection Type
Spigot
Includes Center Stop
Rolled Center Stop
Operating Pressure - Maximum
400 psi
Fitting Side 1 Connection Type
Socket
For Media Type
Non-Potable Water

Description

Sweat Fitting Elbow, Application Non-Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type Spigot, Fitting Side A Copper Tube Size 3/4 in, Fitting Material CPVC, Maximum Operating Pressure 400 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape 90 Degrees Street Elbow, Includes Center Stop Rolled Center Stop, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Overall Length 2 5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.