Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Tee, Schedule 80, 1" Pipe Size, FNPT x FNPT x FNPT

  • Mfr # 9805-010

  • Zoro # G3227707


product price: $19.19
/ea

Key Features

Fitting Connection Type
FNPT x FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9805-010
Zoro #
G3227707
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 11/16 in
Fitting Side B Outside Diameter
1 11/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in
Overall Length
3 3/8 in
Fitting Side C Outside Diameter
1 11/16 in
For Pipe Outside Diameter
1 in

Details

Fitting Connection Type
FNPT x FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Item
Tee
Standards
ASTM D1784, NSF14 Certified
Max. Temp.
210 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Specific Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Max. Pressure
315 psi @ 73 Degrees F
Color
Gray
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side A Pipe Threading
11 1/2
Includes Plug
No
Fitting Side B Type
NPT
Low Lead Compliance Level
Certified
Application
Non-Potable Water, Potable Water
Fitting Side A Type
NPT
Fitting Side A Gender
Female
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Fitting Side C Pipe Threading
11 1/2
Schedule
Schedule 80
Low Lead Certified Standard
NSF 61
Fitting Side C Type
NPT
Includes Shield
No
Fitting Side B Pipe Threading
11 1/2
Maximum Operating Pressure
315 psi @ 73 Degrees F
Fitting Side B Gender
Female
Includes Seal
No

Description

Tee, FNPT Connection, Material of Construction CPVC, Schedule 80, Color Gray, Standards ASTM D1784, NSF-14 Certified, Compliance Certified For Use in Potable Water Applications, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.