Zoro Homepage

CPVC Tee, Schedule 80, 1/4" Pipe Size, FNPT x FNPT x FNPT

  • Mfr # 9805-002

  • Zoro # G2579017


product price: $12.95
/ea

Key Features

Fitting Connection Type
FNPT x FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9805-002
Zoro #
G2579017
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Fitting Side A Outside Diameter
3/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side C Outside Diameter
3/4 in
Overall Length
1 13/16 in
Fitting Side C Nominal Pipe Size
1/4 in
For Pipe Outside Diameter
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side B Outside Diameter
3/4 in

Description

Tee, 1/4 In., FNPT Connection, Material of Construction CPVC, Max. Temp. 210 Degrees F, Max. Pressure 424 psi @ 73 Degrees F, Color Gray, Schedule 80, Standards ASTM D1784, NSF14 Certified, Compliance Certified For Use in Potable Water Applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.