Zoro Homepage

CPVC Tee, Schedule 80, 8" x 6" Pipe Size, Socket x Socket x Socket

  • Mfr # 9801-585

  • Zoro # G5327917


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Socket x Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
8" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9801-585
Zoro #
G5327917
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8" x 6"
Pipe Size (Fittings)
8" x 6"
Fitting Side C Outside Diameter
9 11/16 in
Overall Length
17 3/8 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
9 11/16 in
For Pipe Outside Diameter
8 in
Fitting Side B Outside Diameter
7 9/16 in
Fitting Side A Nominal Pipe Size
8 in
Fitting Side C Nominal Pipe Size
8 in

Details

Fitting Connection Type
Socket x Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Item
Tee
Standards
NSF
Color
Gray
Specific Pipe Fitting Shape
Tee
Max. Pressure
150 psi
Max. Temp.
176 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Tee
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side B Gender
Female
Maximum Operating Pressure
250 psi @ 73 Degrees F
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Low Lead Certified Standard
NSF 61
Schedule
Schedule 80
Fitting Side A Gender
Female
For Pipe Schedule
80
Includes Shield
No
Fitting Side A Type
Socket
Low Lead Compliance Level
Certified
Includes Plug
No
Application
Non-Potable Water, Potable Water
Includes Seal
No
Fitting Side C Type
Socket

Description

Tee, Body Material CPVC, Schedule 80, Pipe Size 8 In. x 6 In., Connection Type Socket x Socket x Socket, Max. Pressure 150 psi, Color Gray, Max. Temp. 176 Degrees F, Standards NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.