Zoro Homepage

CPVC Transition Adapter, Schedule 80, 1-1/4 in Pipe Size, FNPT x Spigot

  • Mfr # 9878-012BR

  • Zoro # G2501070


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
FNPT x Spigot
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9878-012BR
Zoro #
G2501070
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4 in
Pipe Size (Fittings)
1-1/4"
Overall Length
2 7/16 in
Metal Side Outside Diameter
2 7/16 in
Plastic Side Outside Diameter
1 5/8 in
Metal Side Nominal Pipe Size
1 1/4 in
Plastic Side Nominal Pipe Size
1 1/4 in
Hex Size
2 1/4 in

Description

Transition Adapter, 1 1/4 in Metal Side Nominal Pipe Size, Brass Metal Side Material, 360, Female Metal Side Gender, NPT Metal Side Type, 2 7/16 in Metal Side Outside Diameter, 11 1/2 Metal Side Pipe Threading, 1 1/4 in Plastic Side Nominal Pipe Size, CPVC Non-Threaded Insert Material, Male Plastic Side Gender, Spigot Plastic Side Type, 1 5/8 in Plastic Side Outside Diameter, Threaded Insert Material Brass, Schedule 80, For Pipe Schedule Schedule 80, Includes Plug Plug Not Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.