Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Transition Bushing, CTS, Schedule SDR-11, 2" Pipe Size, IPS x CTS Hub

  • Mfr # 4140-020

  • Zoro # G5167592


product price: $34.59
/ea

Key Features

Fitting Connection Type
IPS x CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4140-020
Zoro #
G5167592
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 3/8 in
Overall Length
1 27/32 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 3/8 in
Fitting Side A Pipe Size
2 in
Fitting Side B Copper Tube Size
2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Copper Tube Size
2 in

Details

Fitting Connection Type
IPS x CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule SDR-11
Item
Transition Bushing, CTS
Standards
ANSI/UL 723 and UBC 8-1, ASTM F 2618, NFPA 255, UL 723/ASTM E 84, ULC S102.2
Pipe Fitting Connection Type
IPS X CTS Hub
Specific Pipe Fitting Shape
Transition Bushing
Color
Beige/Tan
Pipe Fitting Schedule/Class
Schedule SDR-11
Specific Fitting Shape
Transition Bushing
Max. Pressure
280 psi
Basic Pipe Fitting Material
Plastic
Max. Temp.
220 Degrees F
Compliance
NSF CW Certified for Corrosive Waste, Listed to ASTM F2618, ICC-ES PMG-1018, For Lab Waste Drainage Applications
Temp. Range
73 Degrees to 180 Degrees F
Includes Plug
No
For Pipe Schedule
SDR 11
Includes Seal
No
Fitting Side B Type
CTS Hub
Fitting Side A Type
IPS
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Application
Non-Potable Water
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule SDR 11
Includes Shield
No
Maximum Operating Pressure
400 psi @ 73 Degrees F
Material Grade
SDR-11
Fitting Side A Connection Type
IPS
Fitting Material
CPVC
Fitting Side B Connection Type
CTS Socket Hub
Fitting Shape
Transition Bushing
For Media Type
Non-Potable Water
Operating Temperature - Maximum
180 Degrees F
Fitting Side 1 Connection Type
FTG
Fitting Side 2 Connection Type
Socket
Operating Pressure - Maximum
400 psi

Description

Sweat Fitting Bushing, Application Non-Potable Water, Fitting Side A Connection Type IPS, Fitting Side B Connection Type CTS Socket Hub, Fitting Side B Copper Tube Size 2 in, Fitting Material CPVC, Fitting Side A Pipe Size 2 in, Maximum Operating Pressure 400 psi @ 73 Degrees F, Specific Fitting Shape Transition Bushing, Includes Center Stop Not Applicable, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Material Grade SDR-11, Overall Length 1 27/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.