Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Transition Fitting, Schedule 80, 2" Pipe Size, Spigot

  • Mfr # 9878-020BR

  • Zoro # G5329947


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Spigot
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9878-020BR
Zoro #
G5329947
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Plastic Side Nominal Pipe Size
2 in
Metal Side Outside Diameter
3 1/8 in
Metal Side Nominal Pipe Size
2 in
Overall Length
2 3/4 in
Hex Size
3 5/16 in
Plastic Side Outside Diameter
2 3/8 in

Details

Fitting Connection Type
Spigot
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Item
Transition Fitting
Standards
NSF
Max. Pressure
150 psi
Max. Temp.
176 Degrees F
Specific Fitting Shape
Transition Adapter
Specific Pipe Fitting Shape
Transition Adapter
Color
Gray
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
32 Degrees to 200 Degrees F
Threaded Insert Material
Brass
Includes Plug
No
Plastic Side Gender
Male
Material Grade
360
Metal Side Material
Brass
Non-Threaded Insert Material
CPVC
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Metal Side Pipe Threading
11 1/2
Application
Non-Potable Water, Potable Water
Collar Material
CPVC
Plastic Side Type
Spigot
For Pipe Schedule
Schedule 80
Schedule
Schedule 80
Metal Side Gender
Female
Maximum Operating Pressure
150 psi
Metal Side Type
NPT
Low Lead Certified Standards
NSF
Includes Seal
No

Description

Transition Adapter, 2 in Metal Side Nominal Pipe Size, Brass Metal Side Material, 360, Female Metal Side Gender, NPT Metal Side Type, 3 1/8 in Metal Side Outside Diameter, 11 1/2 Metal Side Pipe Threading, 2 in Plastic Side Nominal Pipe Size, CPVC Non-Threaded Insert Material, Male Plastic Side Gender, Spigot Plastic Side Type, 2 3/8 in Plastic Side Outside Diameter, Threaded Insert Material Brass, Schedule 80, For Pipe Schedule Schedule 80, Includes Plug Plug Not Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.