Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Union, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub

  • Mfr # 4197-010

  • Zoro # G3140767


product price: $14.15
/ea

Key Features

Fitting Connection Type
CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4197-010
Zoro #
G3140767
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side B Copper Tube Size
1 in
Fitting Side A Pipe Size
1 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Pipe Size
1 in

Details

Fitting Connection Type
CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Schedule SDR-11
Item
Union, CTS
Standards
ASTM D2846
Basic Pipe Fitting Material
Plastic
Max. Temp.
180 Degrees F
Max. Pressure
400 psi@73 Degrees F
Specific Fitting Shape
Union
Pipe Fitting Schedule/Class
Schedule SDR-11
Specific Pipe Fitting Shape
Union
Color
Tan
Pipe Fitting Connection Type
CTS Hub
Schedule
SDR 11
Application
Potable Water
Fitting Material
CPVC
Fitting Side B Connection Type
CTS Socket Hub
Fitting Side A Connection Type
NPT
Material Grade
SDR-14
Fitting Shape
Union
Connector Type
Union
Fitting Side 1 Connection Type
NPT
For Media Type
Potable Water
Operating Temperature - Maximum
180 Degrees F
Fitting Side 2 Connection Type
Socket
Operating Pressure - Maximum
Not Rated

Description

Sweat Fitting Union, Application Potable Water, Fitting Side A Connection Type NPT, Fitting Side B Connection Type CTS Socket Hub, Fitting Side B Copper Tube Size 1 in, Fitting Material CPVC, Fitting Side A Pipe Size 1 in, Specific Fitting Shape Straight Union, Includes Center Stop Not Applicable, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Material Grade SDR-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.