Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Union, Schedule 40, 3/4" Pipe Size, Solvent x Solvent

  • Mfr # 164-204

  • Zoro # G2598757


product price: $8.65
/ea

Key Features

Fitting Connection Type
Solvent x Solvent
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Schedule 40
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164-204
Zoro #
G2598757
UPC #
032888642041
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
2 1/16 in
Fitting Side B Nominal Pipe Size
3/4 in
Hex Size
2 1/16 in

Details

Fitting Connection Type
Solvent x Solvent
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Schedule 40
Item
Union
Standards
NSF Certified
Color
White
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Solvent x Solvent
Pipe Fitting Schedule/Class
Schedule 40
Specific Fitting Shape
Union
Max. Temp.
180 Degrees F
Basic Pipe Fitting Material
Plastic
Max. Pressure
100 psi@180 Degrees F
Temp. Range
32 Degrees to 180 Degrees F
Includes Shield
No
Maximum Operating Pressure
100 psi
Fitting Side B Gender
Female
Seal Material
EPDM
Includes Plug
No
Application
Potable Water
Schedule
Schedule 40
Low Lead Compliance Level
Certified
Fitting Side A Type
Socket
Fitting Side A Gender
Female
For Pipe Schedule
40
Low Lead Certified Standard
NSF 61; NSF 372
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
Socket

Description

Union, CPVC, Schedule 40, For Pipe Schedule Schedule 40, 3/4 in, Female, Socket, 1 1/4 in, 3/4 in, Female, Socket, 1 1/4 in, Includes Seal Seal Not Included, 2 7/64 in Overall Length, 100 psi Maximum Operating Pressure, 32 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.