Zoro Homepage

CPVC Union, Schedule 80, 1" Pipe Size, Socket x Socket

  • Mfr # 9857-375-010

  • Zoro # G4732506


product price: $17.49
/ea

Key Features

Fitting Connection Type
Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9857-375-010
Zoro #
G4732506
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side A Nominal Pipe Size
1 in
Overall Length
3 3/16 in
Fitting Side B Outside Diameter
1 11/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 11/16 in
For Pipe Outside Diameter
1 in

Details

Fitting Connection Type
Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Item
Union
Standards
ASTM F1970, ASTM F441
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Plastic
Max. Temp.
210 Degrees F
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Specific Fitting Shape
Union
Max. Pressure
150 psi @ 73 Degrees F
Temp. Range
32 Degrees to 200 Degrees F
For Pipe Schedule
80
Includes Seal
No
Maximum Operating Pressure
235 psi @ 73 Degrees F
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 80
Application
Non-Potable Water, Potable Water
Low Lead Compliance Level
Certified
Fitting Side A Gender
Female
Includes Shield
No
Low Lead Certified Standard
NSF 61
Fitting Side B Type
Socket
Seal Material
FKM
Includes Plug
No

Description

Union, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 1 in, Female, Socket, 1 11/16 in, 1 in, Female, Socket, 1 11/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 in, 3 7/32 in Overall Length, 235 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.