Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Union, Schedule 80, 3/4" Pipe Size, FNPT x FNPT

  • Mfr # 9898-375-007

  • Zoro # G4709774


product price: $25.79
/ea

Key Features

Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9898-375-007
Zoro #
G4709774
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
For Pipe Outside Diameter
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
2 1/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 3/8 in
Fitting Side B Outside Diameter
1 3/8 in

Details

Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Item
Union
Standards
ASTM F1970, ASTM F441
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Max. Temp.
210 Degrees F
Max. Pressure
150 psi@73 Degrees F
Specific Fitting Shape
Union
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Schedule 80
Color
Gray
Temp. Range
32 Degrees to 200 Degrees F
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Certified
Fitting Side A Type
NPT
Fitting Side B Type
NPT
For Pipe Schedule
80
Seal Material
EPDM
Application
Non-Potable Water, Potable Water
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
235 psi @ 73 Degrees F
Includes Seal
No
Includes Plug
No
Fitting Side B Pipe Threading
14
Schedule
Schedule 80
Low Lead Certified Standard
NSF 61
Includes Shield
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female

Description

Union, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 3/4 in, Female, NPT, 1 3/8 in, 14, 3/4 in, Female, NPT, 1 3/8 in, 14, Includes Seal Seal Not Included, For Pipe Outside Diameter 3/4 in, 2 7/64 in Overall Length, 235 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.