Zoro Homepage

CPVC Wye, Schedule 80, 2" x 2" x 1-1/2" Pipe Size, Socket

  • Mfr # 9870-251FB

  • Zoro # G5329913


product price: $53.79
/ea

Key Features

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Wye
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2" x 2" x 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9870-251FB
Zoro #
G5329913
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 2" x 1-1/2"
Pipe Size (Fittings)
2" x 2" x 1-1/2"
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 13/16 in
Fitting Side B Nominal Pipe Size
2 in
For Pipe Outside Diameter
2 in
Fitting Side C Outside Diameter
2 13/16 in
Fitting Side A Outside Diameter
2 13/16 in
Overall Length
7 15/16 in

Description

Wye, Body Material CPVC, Schedule 80, Pipe Size 2 In. x 2 In. x 1-1/2 In., Connection Type Socket, Max. Pressure 150 psi, Color Gray, Max. Temp. 176 Degrees F, Standards NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.