Zoro Homepage

CPVC Wye, Schedule 80, 3" Pipe Size, Socket

  • Mfr # 9870-337FB

  • Zoro # G5342714


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Wye
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9870-337FB
Zoro #
G5342714
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Fitting Side C Outside Diameter
4 1/8 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
4 1/8 in
For Pipe Outside Diameter
3 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
4 1/8 in
Overall Length
10 7/16 in

Details

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Wye
Fitting Schedule/Class
Schedule 80
Item
Wye
Standards
NSF
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Wye
Specific Fitting Shape
Wye
Max. Pressure
150 psi
Color
Gray
Max. Temp.
176 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
32 Degrees to 200 Degrees F
Includes Shield
No
Fitting Side B Type
Socket
Fitting Side C Gender
Female
Application
Non-Potable Water, Potable Water
Includes Plug
No
Fitting Side A Type
Socket
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Low Lead Certified Standard
NSF 61
Fitting Side A Gender
Female
Schedule
Schedule 80
Maximum Operating Pressure
150 psi @ 73 Degrees F
Fitting Side C Type
Socket
Fitting Side B Gender
Female
Includes Seal
No

Description

Wye, 3 In., Socket Connection, Material of Construction CPVC, Max. Temp. 176 Degrees F, Max. Pressure 150 psi, Color Gray, Schedule 80, Standards NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.