Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Wye, Schedule 80, 4" x 3" Pipe Size, Socket

  • Mfr # 9870-422FB

  • Zoro # G5329965


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Wye
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
4" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9870-422FB
Zoro #
G5329965
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4" x 3"
Pipe Size (Fittings)
4" x 3"
Fitting Side B Outside Diameter
5 3/16 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
5 3/16 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side C Outside Diameter
5 3/16 in
Fitting Side A Nominal Pipe Size
4 in
Overall Length
12 15/16 in
For Pipe Outside Diameter
4 in

Details

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Wye
Fitting Schedule/Class
Schedule 80
Item
Wye
Standards
NSF
Specific Fitting Shape
Wye
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 80
Color
Gray
Max. Temp.
176 Degrees F
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Wye
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side B Type
Socket
Schedule
Schedule 80
For Pipe Schedule
80
Application
Non-Potable Water, Potable Water
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Socket
Low Lead Certified Standard
NSF 61
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Maximum Operating Pressure
150 psi @ 73 Degrees F
Includes Shield
No
Fitting Side A Gender
Female
Includes Plug
No
Low Lead Compliance Level
Certified

Description

Wye, 4 In., Socket Connection, Material of Construction CPVC, Max. Temp. 176 Degrees F, Max. Pressure 150 psi, Color Gray, Schedule 80, Standards NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.