Shop ZORO SELECT
See all product information
Create Account
CPVC/BRASS TRANSITION ADAPTER
Mfr # 164-308NL
Zoro # G222838778
product price:Â
$
45.19
/ea
Key Features
Color
Beige
Metal Side Nominal Pipe Size
2 in
Metal Side Connection Type
Threaded
Wire Rope Length
3 29/32 in
Connector Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 164-308NL
- Zoro #
- G222838778
- UPC #
- 032888134706
- Country of Origin
- Taiwan, Province of China
- Color
- Beige
- Metal Side Connection Type
- Threaded
- Connector Type
- Adapter
- Metal Side Thread Type
- NPT
- Plastic Side Gender
- Female
- Type
- Transition Connector
- Maximum Operating Temperature
- 73 Degrees F
- Metal Side Gender
- Male
- Metal Side Material Grade
- C46400
- Item
- Straight
- Maximum Operating Pressure
- 50 psi
- Standards
- AB 1953, ASTM D2846-2019a, NSF 372, NSF/ANSI 14, NSF/ANSI 61
- Collar Material
- CPVC
- Plastic Side Connection Type
- Socket
- Metal Side Material
- Brass
- Gravity Flow
- Pressure
- Plastic Side Material
- CPVC
Description
2 in Metal Side Nominal Pipe Size, Brass Metal Side Material, Male Metal Side Gender, 2 in Plastic Side Nominal Pipe Size, Female Plastic Side Gender, Not Applicable, 50 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.