Shop ZORO SELECT
See all product information
Create Account
CPVC/BRASS TRANSITION ADAPTER
Mfr # 164-317NL
Zoro # G922838788
product price:Â
$
24.59
/ea
Key Features
Metal Side Nominal Pipe Size
1 1/2 in
Metal Side Connection Type
Threaded
Plastic Side Material
CPVC
Plastic Side Connection Type
Socket
Standards
AB 1953, ASTM D2846-2019a, NSF 372, NSF/ANSI 14, NSF/ANSI 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 164-317NL
- Zoro #
- G922838788
- UPC #
- 032888134652
- Country of Origin
- Taiwan, Province of China
Dimensions
- Metal Side Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 2 7/8 in
- Plastic Side Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 2 7/8 in
- Length
- 2 7/8 in
Details
- Metal Side Connection Type
- Threaded
- Plastic Side Material
- CPVC
- Plastic Side Connection Type
- Socket
- Standards
- AB 1953, ASTM D2846-2019a, NSF 372, NSF/ANSI 14, NSF/ANSI 61
- Metal Side Gender
- Female
- Metal Side Material
- Brass
- Plastic Side Gender
- Female
- Metal Side Material Grade
- C46400
- Color
- Beige
- Type
- Transition Connector
- Maximum Operating Temperature
- 73 Degrees F
- Metal Side Thread Type
- NPT
- Gravity Flow
- Pressure
- Collar Material
- CPVC
- Connector Type
- Adapter
- Maximum Operating Pressure
- 50 psi
- Item
- Straight
Description
1 1/2 in Metal Side Nominal Pipe Size, Brass Metal Side Material, Female Metal Side Gender, 1 1/2 in Plastic Side Nominal Pipe Size, Female Plastic Side Gender, Not Applicable, 50 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.