Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CR End Mill, 3/16" CR, 3/4" Dia, Carbide

  • Mfr # 274-121346D

  • Zoro # G7687158


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
Length of Cut
1.625 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121346D
Zoro #
G7687158
UPC #
888226265676
Country of Origin
United States

Dimensions

Length of Cut
1.625 in
Milling Diameter
0.1900"
Dimension Type
Fractional Inch
Neck Dia.
0.75 in
Overall Length
6 in
Shank Dia.
3/4 in
Corner Radius
0.19 in
Neck Length
3.5 in
Milling Dia.
0.75 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Helix Angle
42 Degrees
List Number
274
Stainless (M) Compatibility
No
Single End/Double End
Single
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Grade
High Performance
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
ZrN
Shank Type - Machining
Straight
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
42 Degrees
Series
Avalanche
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Flute Type
Spiral

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.19 in, 1.625 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.