Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
921004AK13
Zoro #
G4705251
UPC #
663695302455
Country of Origin
Italy
Dimensions
Length
9"
Details
Material
Plastic
Item
Vacuum Cleaner Crevice Tool
Includes
9" Crevice Tool
For Use With
Turbo III
Static Pressure
183"
Description
Material Plastic, Length 9 in, Includes 9 in Crevice Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.