Cross, 304 SS, 1 1/2" Pipe Size, Class 150
Mfr # ZUSA-PF-8238
Zoro # G000421277
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8238
Zoro #
G000421277
UPC #
193005122577
Country of Origin
China
Dimensions
Fitting Side D Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Description
Cross, Stainless Steel, 304, Class Class 150, 1 1/2 in, Female, BSPT, 11, 1 1/2 in, Female, BSPT, 11, 1 1/2 in, Female, BSPT, 11, 1 1/2 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.