Cross, 304 SS, 1/2"Pipe Size, Class 150
Mfr # ZUSA-PF-8235
Zoro # G900421223
product price: $30.69
/eaKey Features
Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8235
Zoro #
G900421223
UPC #
193005122546
Country of Origin
China
Dimensions
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side D Nominal Pipe Size
1/2 in
Description
Cross, Stainless Steel, 304, Class Class 150, 1/2 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.