Cross, 316 SS, 1 1/2 in, 275 psi at 150 F

  • Mfr # 4381015600

  • Zoro # G000441824


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side A Type
Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381015600
Zoro #
G000441824
UPC #
-
Country of Origin
China

Dimensions

Fitting Side D Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Overall Length
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Item
Cross
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side A Type
Butt Weld
Includes Seal
No
Maximum Operating Pressure
275 psi @ 150 Degrees F
Fitting Side D Type
Butt Weld
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
10
Material Grade
316
Fitting Side C Type
Butt Weld

Description

The ZORO SELECT 4381015600 is a stainless steel cross fitting designed with four openings arranged at 90° within a single plane. Its configuration allows for the joining or splitting of flow among four pipe runs, typically used in plumbing, HVAC, and industrial process piping systems. Constructed from grade 316 stainless steel, it features butt-weld connections on all four sides with nominal pipe sizes of 1 1/2 inches, suitable for pipes with Schedule 10 wall thickness. The fitting has a maximum operating pressure of 275 psi at 150°F and measures 1 1/2 inches overall length. Material: 316 stainless steel; Color: Silver; Finish: standard.

Key Features:

  • Material: 316 stainless steel; Finish: standard
  • Fitting Shape: Cross (four-way connections at 90° arrangements)
  • Connection Types: Butt weld on Side A, B, C, and D
  • Nominal Pipe Size: 1 1/2 in for all four sides
  • Pipe Schedule Compatibility: 10
  • Maximum Operating Pressure: 275 psi @ 150°F
  • Overall Length: 1 1/2 in
  • Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
  • Material Grade: 316
  • Color: Silver
  • Includes: Not specified whether pre-applied thread sealant or seals are included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.