Zoro Homepage

Cross, 316 SS, 2"Pipe Size, Class 150

  • Mfr # ZUSA-PF-7498

  • Zoro # G700421010


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 7-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7498
Zoro #
G700421010
UPC #
193005124120
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side D Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side C Type
BSPT
Fitting Side D Pipe Threading
11
Fitting Side B Type
BSPT
Fitting Side C Pipe Threading
11
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Fitting Side B Gender
Female
Class
Class 150
Fitting Side C Gender
Female
Fitting Side D Gender
Female
Fitting Side D Type
BSPT
Fitting Side B Pipe Threading
11
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
BSPT

Description

Cross, Stainless Steel, 316, Class Class 150, 2 in, Female, BSPT, 11, 2 in, Female, BSPT, 11, 2 in, Female, BSPT, 11, 2 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.