Cross Brass Brass Class 125 Pipe Fittings, 2 1/2 in Female NPT X 2 1/2 in Female NPT

  • Mfr # ZUSA-PF-10533
  • Zoro # G500425065
product price: 
$
658.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Standards
NSF 61
Application
Air, Gases, Oils, Potable Water
Color
Gold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10533
Zoro #
G500425065
UPC #
193005115906
Country of Origin
Thailand

Dimensions

Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side D Nominal Pipe Size
2 1/2 in
Fitting Side C Nominal Pipe Size
2 1/2 in
Overall Length
5 7/16 in
Fitting Thread Size D
2 1/2"-8
Fitting Thread Size B
2 1/2"-8
Fitting Thread Size C
2 1/2"-8
Fitting Thread Size A
2 1/2"-8
Wire Rope Length
5 7/16 in
Length
5 7/16 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Item
Metal Pipe Cross
Standards
NSF 61
Application
Air, Gases, Oils, Potable Water
Color
Gold
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
200 psi @ 72 Degrees F
Fitting Side B Pipe Threading
8
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Fitting Side C Gender
Female
Class
Class 125
Fitting Side D Pipe Threading
8
Fitting Side D Type
Threaded
Fitting Side C Pipe Threading
8
Low Lead Certified Standard
NSF 61; NSF 372
Fitting Side D Gender
Female
Fitting Side C Type
Threaded
Fitting Side A Gender
Female
Low Lead Compliance Level
Certified
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
8
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Material Grade
C89833
Side A Thread Type
NPT
Side B Thread Type
NPT
Side 4 Thread Type
NPT
Side 3 Thread Type
NPT
Wire Color
Gold

Description

Brass Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews