Cross Brass Cross, 3/8 in Female NPT X 3/8 in Female NPT

  • Mfr # 22UL19

  • Zoro # G8551995


product price:  $15.49
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Tube Size
3/8"
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UL19
Zoro #
G8551995
UPC #
190735936504
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8"
Tube Size
3/8"
Outside Dia.
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side D Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Item
Cross
Max. Pressure
125 psi
Basic Fitting Shape
Cross
Compliance
NSF61 and AB1953
Specific Pipe Fitting Shape
Cross
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME B16.15, ASTM B584, NSF 372, NSF 61
Fitting Side C Type
NPT
Low Lead Compliance Level
Certified
Fitting Side C Gender
Female
Maximum Operating Pressure
200 psi
Fitting Side B Type
NPT
Fitting Side D Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Class
Class 125
Low Lead Certified Standard
NSF 61; AB1953
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side D Type
NPT

Description

Cross,Body Material,Pipe Size 3/8 In. x 3/8 In. x 3/8 In. x 3/8 In.,Connection Type FNPT x FNPT x FNPT x FNPT,Max. Pressure 125 psi,Outside Dia. 3/8 In.,Temp. Range -20 Degrees to 400 Degrees F,Standards ASTM B62, ASME B16.15, ANSI B 1.20.1,Compliance NSF61 and AB1953

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.