Cross, SS, BW 2", BW 2", BW 2", BW 2"
- Mfr # 4381011810
- Zoro # G300441715
product price:
$
146.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Outside Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381011810
- Zoro #
- G300441715
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Cross
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Cross
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color
- Silver
- Fitting Side B Type
- Butt Weld
- Includes Seal
- No
- Material Grade
- 304
- Fitting Side D Type
- Butt Weld
- Fitting Side A Type
- Butt Weld
- Maximum Operating Pressure
- 275 psi @ -20 to 150 Degrees F
- Fitting Side C Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Gravity Flow
- Pressure
Dimensions
- Fitting Side A Outside Diameter
- 2 in
- Fitting Side C Nominal Pipe Size
- 2 in
- Fitting Side D Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
The ZORO SELECT - 4381011810 is a stainless steel elbow pipe fitting designed to change the direction of flow in a piping system. It features 2 in nominal pipe size on all ends and is made from 304 stainless steel. This elbow is configured with butt weld connections on all ends and is intended to mate with pipe schedule 10. It is rated for a maximum operating pressure of 275 psi at 150°F and meets recognized industry standards including ASTM A403, ASTM A960, ASTM B16.9, and MSS SP-43.
Key Features:
- 2 in nominal pipe size on all ends.
- butt weld connections on all ends.
- manufactured from 304 stainless steel.
- rated for a maximum operating pressure of 275 psi at 150°F.
- Suitable for use with pipe schedule 10 wall thickness.
- Complies with ASTM A403, ASTM A960, ASTM B16.9, and MSS SP-43 standards.
- Silver color finish typical of stainless steel.
- Does not include pre-applied thread sealant or sealing components.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.