Shop ZORO SELECT

Cross, SS, Thrd 1-1/2", Thrd 1-1/2"

  • Mfr # ZUSA-PF-7497
  • Zoro # G100420965

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7497
Zoro #
G100420965
UPC #
193005124113
Country of Origin
China

Dimensions

Fitting Side D Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Thread Size C
1 1/2"-11
Fitting Thread Size D
1 1/2"-11
Fitting Thread Size B
1 1/2"-11
Overall Length
3 47/64 in
Fitting Thread Size A
1 1/2"-11
Wire Rope Length
3 47/64 in
Length
3 47/64 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Cross
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Includes Seal
No
Fitting Side D Pipe Threading
11
Fitting Side D Type
Threaded
Fitting Side C Gender
Female
Fitting Side C Pipe Threading
11
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side D Gender
Female
Fitting Side A Pipe Threading
11
Fitting Side A Gender
Female
Material Grade
316
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side C Type
Threaded
Class
Class 150
Side B Thread Type
BSPT
Gravity Flow
Pressure
Side 4 Thread Type
BSPT
For Pipe Schedule
Schedule 40
Side 3 Thread Type
BSPT
Side A Thread Type
BSPT

Description

Pipe Cross,316 SS,1-1/2" BSPT Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.