Cross, SS, Thrd 3/4", 3/4", 3/4", 3/4"

  • Mfr # ZUSA-PF-7495
  • Zoro # G300420987
product price: 
$
62.15
/ea

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7495
Zoro #
G300420987
UPC #
193005124090
Country of Origin
China

Dimensions

Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side D Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4"-14
Overall Length
2 1/2 in
Fitting Thread Size C
3/4"-14
Fitting Thread Size A
3/4"-14
Fitting Thread Size D
3/4"-14
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Cross
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Fitting Side D Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
14
Fitting Side C Pipe Threading
14
Includes Seal
No
Fitting Side D Pipe Threading
14
Material Grade
316
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
14
Fitting Side D Type
Threaded
Fitting Side A Gender
Female
Maximum Operating Pressure
150 psi @ 72 Degrees F
Class
Class 150
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Fitting Side C Type
Threaded
Low Lead Compliance Level
Compliant
Fitting Side A Type
Threaded
Side B Thread Type
BSPT
Side 4 Thread Type
BSPT
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Side 3 Thread Type
BSPT
Gravity Flow
Pressure

Description

Pipe Cross,316 SS,3/4" BSPT Female

Restrictions

Ratings & reviews