Cross, SS, Thrd 3/8", 3/8", 3/8", 3/8"

  • Mfr # ZUSA-PF-7493
  • Zoro # G200420995
product price: 
$
32.69
/ea

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7493
Zoro #
G200420995
UPC #
193005124076
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side D Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Thread Size B
3/8"-19
Fitting Thread Size D
3/8"-19
Fitting Thread Size C
3/8"-19
Overall Length
1 51/64 in
Fitting Thread Size A
3/8"-19
Wire Rope Length
1 51/64 in
Length
1 51/64 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Cross
Standards
ISO 7-1
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Color
Silver
Material Grade
316
Fitting Side B Type
Threaded
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Gender
Female
Includes Seal
No
Low Lead Compliance Level
Compliant
Fitting Side D Type
Threaded
Fitting Side D Pipe Threading
19
Fitting Side A Pipe Threading
19
Fitting Side B Pipe Threading
19
Fitting Side C Type
Threaded
Fitting Side A Type
Threaded
Fitting Side C Pipe Threading
19
Fitting Side D Gender
Female
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Side A Thread Type
BSPT
Side 4 Thread Type
BSPT
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPT
Side 3 Thread Type
BSPT
Gravity Flow
Pressure

Description

Cross, Stainless Steel, 316, Class Class 150, 3/8 in, Female, BSPT, 19, 3/8 in, Female, BSPT, 19, 3/8 in, Female, BSPT, 19, 3/8 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews