This item is Discontinued.

Zoro Select Crowd/Traffic Control Barricade, Polyethylene, 51 lb, White CSP-SW38-W-HIPFRHL-ADA35B

Crowd/Traffic Control Barricade, Polyethylene, 51 lb, White (Discontinued)

  • Mfr # CSP-SW38-W-HIPFRHL-ADA35B
  • Zoro # G2240388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSP-SW38-W-HIPFRHL-ADA35B
Zoro #
G2240388
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
2 1/2 in
Overall Length
3 9/16 ft
Overall Height
40 in
Pipe Diameter
1-1/4 in
Bar Diameter
1.25 in

Details

Item
Crowd/Traffic Control Barricade
Color
White
Material
Polyethylene
Weight
51 lb
Includes
Linking Hooks and Eyes/Removable Foot
Type
Interlocking
Construction
Blow Molded Polyethylene
Net Weight
51 lb
Legend
No Legend
Finish
Unfinished
Pattern
No Pattern
Product Type
Railing
Connecting Option
Interlocking

Description

Crowd/Traffic Control Barricade, Color White, Includes Linking Hooks and Eyes/Removable Foot, Overall Height 40 in, Overall Length 3 9/16 ft, Overall Width 2 1/2 in, Material Polyethylene, Finish Unfinished, Frame Diameter Not Applicable, Bar Diameter 1.25 in, Weight 51 lb, Legend No Legend, Product Type Railing, Connecting Option Interlocking, Legend Color Not Applicable, Pattern No Pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.