This item is Discontinued.

Zoro Select CrrgBlt, Stl, ZncPltd, 50mm, Sqr, PK200 L08250.120.0050

CrrgBlt, Stl, ZncPltd, 50mm, Sqr, PK200 (Discontinued)

  • Mfr # L08250.120.0050
  • Zoro # G8267457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L08250.120.0050
Zoro #
G8267457
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
50 mm
Neck Height
8.75 mm
Square Width
12.70 mm
Head Height
6.95 mm
Square Height
8.75 mm
Dia./Thread Size
M12-1.75
Head Dia.
29.35 to 30.65mm
Minimum Neck Width
12.7 mm
Maximum Head Height
6.95 mm
Minimum Head Diameter
29.35 mm
Head Width
29.35 mm
Minimum Neck Height
8.75 mm
Screw Size
M12-1.75
Minimum Thread Length
30 mm
Maximum Head Diameter
30.65 mm
Neck Width
12.7 mm
Thread Size
M12-1.75
Fastener Length
50 mm
Overall Length
50 mm

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Carriage Bolt Type
Carriage Bolt
Head Style
Round
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc Plated
Material Grade
Class 4.6
Type
Carriage Bolt
Drive Type
No Drive
Basic Material
Steel
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Head Type
Round
Tensile Strength
58,000 psi
Globally Sourced
Globally Sourced
Standards
DIN 603
Pack Size
Bulk Pack
Dimensional Standards
DIN 603
Includes Nut
Yes
Dimensional Standards
DIN 603
Thread Style
Partially Threaded
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Head Shape
Round
Finish Type
Zinc Plated
Material Type
Steel

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.75, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Head Dia. 29.35 to 30.65mm, Head Height 6.95 mm, Head Type Round, Square Height 8.75 mm, Square Width 12.70 mm, Tensile Strength 58,000 psi, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.