Cryogenic Label, Blue, Polypropylene
Mfr # GRAING-DTC27
Zoro # G114644395
product price: $65.15
/eaKey Features
Application
Cryogenic
Label Color
Blue
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAING-DTC27
Zoro #
G114644395
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
5 1/2 in
Label Width
13 mm
Label Thickness
2 mil
Label Height
13 mm
Roll Width
13 mm
Details
Item
Cryogenic Label
Application
Cryogenic
Label Color
Blue
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Resistance Properties
Fade-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
4,000
Material Properties
Cryogenic
Maximum Service Temperature
60 Degrees C
For Print Method
Direct Thermal
Minimum Service Temperature
-196 Degrees C
Product Type
Cryogenic Label
Label Shape
Circle
Description
Cryogenic Label,Blue,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.