Cryogenic Label, White, Polypropylene
Mfr # GRAING-DTC51
Zoro # G414644422
product price: $24.39
/eaKey Features
Application
Cryogenic
Label Color
White
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRAING-DTC51
Zoro #
G414644422
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
2 in
Label Width
19 mm
Roll Width
19 mm
Label Height
51 mm
Details
Item
Cryogenic Label
Application
Cryogenic
Label Color
White
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Resistance Properties
Fade-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
500
Material Properties
Cryogenic
For Print Method
Direct Thermal
Label Shape
Rectangular
Product Type
Cryogenic Label
Minimum Service Temperature
-196 Degrees C
Maximum Service Temperature
60 Degrees C
Description
Cryogenic Label,White,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.