Cryogenic Vial, 12.5mm Dia, Clear, PK500

  • Mfr # 3015
  • Zoro # G5691990
product price: 
$
261.99
/pk of 500, $0.52/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Thermoplastic Elastomer
Sterile/Non-Sterile
Sterile
Special Features
Heavy Metals Free and BSE/TSE Free, Non-Cytotoxic, Non-Mutagenic, Non-Pyrogenic, Self-Standing Tubes, Slim Profile Cap Design, Tamper Evident Packaging, Unique Barcode Printed on Each Vial, White Writing Surface
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3015
Zoro #
G5691990
UPC #
-
Country of Origin
Italy
Item
Cryogenic Vial
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Thermoplastic Elastomer
Sterile/Non-Sterile
Sterile
Special Features
Heavy Metals Free and BSE/TSE Free, Non-Cytotoxic, Non-Mutagenic, Non-Pyrogenic, Self-Standing Tubes, Slim Profile Cap Design, Tamper Evident Packaging, Unique Barcode Printed on Each Vial, White Writing Surface
Labware Clarity
Transparent
Labware Closure Material
Thermoplastic Elastomer (TPE)
Autoclavable
Yes
Color
clear
Labware Capacity - English
0.169 oz
Labware Capacity - Metric
5 mL
Vial Style
Cryogenic
Labware Body Material
Polypropylene
Labware Body Color
Clear
Standards
ISO 7
Closure Liner Design
Molded-In Seal Ring
Basic Material
Plastic
Closure Liner Material
Unlined
Vial Type
Cryogenic
Capacity - English
0.16 fl oz
Body Color
Colorless
Clarity
Clear
Product Type
Vial
Body Material
Polypropylene
Graduated
Yes
Closure Type
Screw
Capacity - Metric
5 mL
Number of Vials Included
500
Includes Write-On Window
Writing Patch Included
Thread Location
External
Bottom Shape
Round
Front Closure
Screw

Dimensions

Labware Height - English
3.51 in
Labware Inside Dia. - Metric
10 mm
Labware Height - Metric
89.3 mm
Labware Inside Dia. - English
0.39 in
Inside Diameter - Metric
10 mm
Overall Height - Metric
89.3 mm
Body Diameter - Metric
12.5 mm

Description

Cryogenic Vial, Capacity - Metric 5 mL, Capacity - English 0.16 fl oz, Body Diameter - Metric 12.5 mm, Product Type Vial, Vial Type Cryogenic, Body Material Polypropylene, Includes Closure Yes, Closure Material Thermoplastic Elastomer, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 89.3 mm, Number of Vials Included 500

Ratings & reviews