Cryogenic Vial, PP, 1.93" H, PK500
Mfr # HS23202N
Zoro # G3310580
product price:Â $240.99
/pk 500, $0.48/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Natural
Overall Height
1.93 in
Overall Diameter
0.47 in
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS23202N
Zoro #
G3310580
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1.93 in
Overall Diameter
0.47 in
Body Diameter - Metric
1.25 cm
Overall Height - Metric
6.1 in
Details
Item
Cryogenic Vial
Material
Polypropylene
Color
Natural
Sterile/Non-Sterile
Sterile
Autoclavable
No
Special Features
Holds
Samples
Volume
2 mL
Includes Closure
Yes
Product Type
Vial
Basic Material
Plastic
Body Color
Natural
Graduated
Yes
Body Material
Polypropylene
Closure Type
Threaded
Closure Color
Natural
Capacity - Metric
2 mL
Vial Type
Cryogenic
Description
Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 2 mL, Body Diameter - Metric 1.25 cm, Product Type Vial, Vial Type Cryogenic, Body Material Polypropylene, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Polypropylene, Screw Closure Size 49 mm, Neck Size 12 mm, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Natural, Glassware Class Not Applicable, Overall Height - Metric 154.94 mm, Number of Vials Included 500, Basic Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.