Shop ZORO SELECT
See all product information
Create Account
Cryogenic Vials, 67 mm H, PK500
- Mfr # V4803
- Zoro # G522824020
product price:Â
$
184.99
/pk of 500, $0.37/ea
Free Shipping & Returns
Key Features
Vial Type
Cryogenic
Clarity
Translucent
Bottom Shape
Round
Body Diameter - Metric
12.5 mm
Includes Closure
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4803
- Zoro #
- G522824020
- UPC #
- -
- Country of Origin
- China
Dimensions
- Body Diameter - Metric
- 12.5 mm
- Overall Height - Metric
- 67 mm
- Neck Size
- 12.40 mm
- Screw Closure Size
- 12.2-17.4 mm
Description
Internally Threaded Cryogenic Vials, Capacity - Metric 3 mL, Capacity - English 3 mL, Body Diameter - Metric 12.5 mm, Product Type Vial, Vial Type Cryogenic, Body Material Polypropylene, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Silicone, Screw Closure Size 12.2-17.4 mm, Neck Size 12.40 mm, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Natural, Glassware Class Not Rated, Overall Height - Metric 67 mm, Number of Vials Included 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.