Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cstr Whl, Elstc Sld Rubbr, 6-1/4 in, 500 lb

  • Mfr # US_RD 162/20R-HU13

  • Zoro # G6389713


product price: $32.49
/ea

Key Features

Caster Load Rating Range
Medium-Heavy Duty
Hub Length
2 3/8 in
Fits Axle Dia.
1/2 in
Tread
Ribbed
Caster Wheel/Tread Material
Solid Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US_RD 162/20R-HU13
Zoro #
G6389713
UPC #
-
Country of Origin
Germany

Dimensions

Hub Length
2 3/8 in
Fits Axle Dia.
1/2 in
Wheel Dia.
6-5/16 in
Wheel Width
1-9/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
2-11/32 in

Details

Item
Comfort Solid Rubber Tread On Pressed Steel Hub Wheel
Caster Load Rating Range
Medium-Heavy Duty
Tread
Ribbed
Caster Wheel/Tread Material
Solid Rubber
Load Rating
495 lb
Wheel Bearings
Ball
Non-Marking
No
Application
Retail, Industrial, Commercial
Tread Color
Black
Caster Wheel Shape
Standard
Caster Core Material
Steel
Core Color
Silver
Spanner Bushing
Included
Caster Wheel Bearings
Roller
Caster Temp. Range Available
No
Wheel Color
Black
Durometer
65 Shore A
includes Spanner Bushing
Yes
Wheel/Tread Material
Rubber
Tread Shape
Ribbed
Wheel Core Material
Pressed Steel
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Roller
Wheel/Tread Hardness
65 Shore A
Wheel/Tread Color
Black
Includes Spanner Bushing
Not Included
Replacement Wheel
Mfr. No. RD 162/20R-B12
Number of Wheels
1
Standards
RoHS, ICWM
Load Capacity
500 lb
Includes
(2) Top Hat Bushings
Extended Lead
No
Series
P-RP Series
Includes Thread Guards
No
Caster Temp. Range
-15 Degrees To 175 Degrees F
ESD Conductive
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Caster Product Group
Wheels
System of Measurement
Inch
Wheel Hardness Rating
65 Shore A
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26

Description

Caster Wheel, 495 lb Load Rating, 300 to 999 lb Load Rating Range, 6 1/4 in Wheel Dia., 1 5/8 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, No Non-Marking, 2 3/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.