Shop ROYAL BASKET TRUCKS
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cube Truck, 1 cu. yd., 1200 lb. Cap, Blue
Mfr # G23-BLX-MTC-4UNN
Zoro # G3428214
product price:Â
$
879.99
/ea
Key Features
Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Material
HDPE, Rubber, Powder Coated Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G23-BLX-MTC-4UNN
- Zoro #
- G3428214
- UPC #
- 843977680048
- Country of Origin
- United States
Dimensions
- Overall Height
- 37 in
- Overall Length
- 48 in
- Overall Width
- 31 3/4 in
- Caster Dia.
- 4 in
- Overall LxWxH
- 48 in x 31 3/4 in x 37 in
- Caster Wheel Dia.
- 4 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Cube Truck, Cubic Foot Capacity 26.5 cu ft, Load Capacity 1,200 lb, Bushel Capacity 22.9 bu, Overall Length 48 in, Overall Height 37 in, Overall Width 31 3/4 in, Overall LxWxH 48 in x 31 3/4 in x 37 in, Color Blue, Container Material Polyethylene, Cube Truck Type Standard, Includes Blue Vinyl Liner Fabric and Black Vinyl Flap to Secure Load, Cubic Yard Capacity 1 cu yd, Mobility Option Manual, Container Legend None