Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck, 1 cu. yd., 300 lb. Cap, Gray

  • Mfr # 36FK93

  • Zoro # G0093095


product price: $240.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 1/2 in
Overall Length
44 in
Overall Width
31 in
Material
MDPE/Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36FK93
Zoro #
G0093095
UPC #
190735474488
Country of Origin
China

Dimensions

Overall Height
33 1/2 in
Overall Length
44 in
Overall Width
31 in
Caster Dia.
4 in
Caster Wheel Dia.
4 in
Overall LxWxH
44 in x 31 in x 33 1/2 in

Details

Material
MDPE/Steel
Color
Gray
Load Capacity
300 lb
Item
High-Maneuverability Cube Truck
Caster Type
(2) Swivel, (2) Rigid
Container Material
MDPE
Frame Material - Hoppers and Cube Trucks
Steel
Includes
Diamond Steel Base
Standards
FDA Compliant Resin
Mobility Option
Manual
Cubic Foot Capacity
14.0 cu ft
Volume Capacity
1 cu. yd.
Item - Cube Truck
Cube Truck
Container Legend
None
Load Capacity - Hoppers and Cube Trucks
300 lb
Caster Configuration
(2) Swivel, (2) Rigid
Cubic Yard Capacity
0.5 cu yd
Bushel Capacity
11.3 bu
Optional Lid
5Z209
Frame Material
Steel
Color - Hoppers and Cube Trucks
Gray
Container Material - Hoppers and Cube Trucks
MDPE
Caster Material
Polyurethane
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lid/Cover Type
No Lid/Cover
Caster/Wheel Mounting Location
Diamond
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

High-Maneuverability Cube Truck, Cubic Foot Capacity 14 cu ft, Load Capacity 300 lb, Bushel Capacity 11.3 bu, Overall Length 45 in, Overall Height 33 1/2 in, Overall Width 32 in, Overall LxWxH 44 in x 32 in x 33 1/2 in, Color Gray, Container Material MDPE, Includes Diamond Steel Base, Standards FDA Compliant Resin, Optional Lid Mfr. No. 5Z209, Cubic Yard Capacity 0.5 cu yd, Mobility Option Manual, Container Legend None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.