Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck, 7/16 cu. yd., 600lb. Cap, White

  • Mfr # 36FL17

  • Zoro # G0092867


product price: $176.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 1/2 in
Overall Length
43 in
Overall Width
28 in
Material
MDPE/Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36FL17
Zoro #
G0092867
UPC #
190735474716
Country of Origin
China

Dimensions

Overall Height
35 1/2 in
Overall Length
43 in
Overall Width
28 in
Caster Dia.
5 in
Caster Wheel Dia.
5 in
Overall LxWxH
43 in x 28 in x 35 1/2 in

Details

Material
MDPE/Steel
Color
White
Load Capacity
600 lb
Item
General Purpose Cube Truck
Color - Hoppers and Cube Trucks
White
Cubic Foot Capacity
11.9 cu ft
Container Legend
None
Mobility Option
Manual
Frame Material
Steel
Includes
Galvanized Steel Base
Frame Material - Hoppers and Cube Trucks
Galvanized Steel
Container Material
MDPE
Volume Capacity
7/16 cu. yd.
Load Capacity - Hoppers and Cube Trucks
600 lb
Cubic Yard Capacity
0.44 cu yd
Caster Material
Polyurethane
Standards
FDA Compliant Resin
Caster Type
(2) Swivel, (2) Rigid
Bushel Capacity
9.6 bu
Item - Cube Truck
Cube Truck
Caster Configuration
(2) Swivel, (2) Rigid
Container Material - Hoppers and Cube Trucks
MDPE
Caster Wheel Type
Standard
Lid/Cover Type
No Lid/Cover
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

General Purpose Cube Truck, Cubic Foot Capacity 11.9 cu ft, Load Capacity 600 lb, Bushel Capacity 9.6 bu, Overall Length 43 in, Overall Height 35 1/2 in, Overall Width 27 in, Overall LxWxH 43 in x 27 in x 35 1/2 in, Color White, Container Material MDPE, Standards FDA Compliant Resin, Cubic Yard Capacity 0.44 cu yd, Mobility Option Manual, Container Legend None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.